Zoro Homepage

RAPTOR 1K Roll Bar & Chassis Satin Black 10oz

  • Mfr # UP4901

  • Zoro # G522769161


product price: $19.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP4901
Zoro #
G522769161
UPC #
-
Country of Origin
United Kingdom

Description

A 1K professional grade paint is ideal for use on roll bars and chassis or any vehicle surface that needs additional protection from impact, abrasion, corrosion and water damage. It provides a highly attractive but exceptionally tough and durable, smooth finish that is 5x tougher* than ordinary paints. RAPTOR Roll Bar & Chassis has outstanding adhesion and is UV and heat resistant up to 250 Degrees F. Its easy to use and its self-priming formula means it can be used direct to most prepared metals.. Ideal for use on roll bars and chassis or any vehicle surface that needs additional protection from impact, abrasion, corrosion and water damage. Resists heat up to 250 Degrees F. 1K Pro Quality. No primer needed - can be applied direct to metal. Easy application with a fan nozzle - gives fast, even coverage. Raptor toughness combined with industry leading UV protection - keep your roll bars looking good as new

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.