Zoro Homepage

RAPTOR 1K Wheel Paint Gloss Black 10oz

  • Mfr # UP4909

  • Zoro # G722769046


product price: $19.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP4909
Zoro #
G722769046
UPC #
-
Country of Origin
United Kingdom

Description

A 1K professional grade wheel paint, ideal for repairing or refreshing the look of worn out wheels. It gives a highly attractive, but exceptionally tough and durable, smooth finish. RAPTOR Wheel Paint has outstanding adhesion and is 5x tougher* than ordinary paints giving the best protection from impact and abrasions. Its easy to use and is suitable for use on all types of primed metal wheels including steel, aluminum and alloys. RAPTOR Wheel Paint is also UV and heat resistant up to 250 Degrees F.. Ideal for repairing and extending the life of worn or damaged wheels. Advanced tough formulation protects up to 250 Degrees F. 1K Pro Quality. Superior adhesion. Raptor Protection - from oils/stone chips/brake dust and corrosion. 5x tougher than ordinary paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.