Zoro Homepage

RAPTOR Engine Enamel Gloss Black 10oz

  • Mfr # UP4922

  • Zoro # G622769092


product price: $20.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP4922
Zoro #
G622769092
UPC #
-
Country of Origin
United Kingdom

Description

RAPTOR Engine Enamel is ideal for use on engine blocks, engine accessories and other surfaces in the engine compartment. This 1K professional grade enamel contains ceramic resins that resist temperatures up to 600 Degrees F and is 5x tougher than traditional lacquers to provide superior protection from heat, oil and other automotive fluids. Its easy to use and dries fast to give an attractive, smooth finish with excellent adhesion that will not blister, flake, crack or peel. Suitable for use on all types of primed metals including steel, aluminum and alloys.. Ceramic technology gives heat protection up to 600 Degrees F - no blistering, flaking or cracking. 1K Pro Quality. Ideal for use on engine blocks, engine accessories and other surfaces in the engine compartment. Clog Free Spot Nozzle for precise coverage. Wide range of colors. Protects against heat/oil/other automotive fluids. Use RAPTOR Engine Enamel Primer when applying to bare metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.