Zoro Homepage

RAPTOR Flameproof Flat Red 10oz

  • Mfr # UP4943

  • Zoro # G622769658


product price: $20.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP4943
Zoro #
G622769658
UPC #
-
Country of Origin
United Kingdom

Description

RAPTOR Flameproof is ideal for use on exhaust manifolds, headers, exhaust systems and others that require protection from very high heat. This 1K professional grade paint uses advanced ceramic technology and high heat resistant pigments that withstand temperatures up to 2000 Degrees F and is 5x tougher than traditional lacquers. Once fully cured it provides superior protection from heat, oil and other automotive fluids. Its easy to use and dries fast to give an attractive, smooth finish with excellent adhesion that will not blister, flake, crack or peel. Suitable for use on all types of painted metals including steel and alloys.. Ideal for use on exhaust manifolds, headers, exhaust systems and other surfaces that require protection from extreme heat. 1K Pro Quality. Advanced Ceramic Technology - Heat Resistant up to 2000 Degrees F. Out performs the competition - doesnt blister/crack/peel. Superior protection from heat, oil and other automotive fluids. Raptor protection - just gets tougher once cured on the vehicle. Clog Free Spot Nozzle ideal for precise coverage. Use RAPTOR Flameproof Primer when applying to bare metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.