U-POL Products UPL-UP0811 13 oz Solvent Based Aerosol Can

  • Mfr # UPL-UP0811

  • Zoro # G704168348


product price: $21.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPL-UP0811
Zoro #
G704168348
UPC #
5010796105181
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware tools. We are dedicated to give everyone the very best houseware tools for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Aerosol Filling Machine
  • Pre-gassed aerosols ready to be filled with 100ml of paint
  • Compatible with most solvent and water based coatings
  • Produces a clog-free, spray gun like application
Specifications
  • Capacity: 13 oz
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.