
STACKSTMP, Stack Stamp, Approved, Entered, Paid, 1 13/16 X 5/8, Assorted Fluorescent Ink (Discontinued)
- Mfr # 8802
- Zoro # G910835751
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8802
Zoro #
G910835751
UPC #
190084765541
Country of Origin
United States
Dimensions
Imprint Area Width
1.81in
Overall Width
5.1in
Overall Height
2.5in
Depth
1.8in
Impression Length
0.63in
Details
Item
Self-inking Stamp
Impression Color
Assorted
Impression
APPROVED
Impression Type
Message Stamp
Description
Innovative design allows you to interlock multiple stamps in one continuous stack. Convenient for storage and effortless use. Vibrant, fluorescent ink colors and fresh fonts provide style. Crisp, clean impressions from the microporous gel. Ink lasts for up to 50,000 impressions. Stamp Type: Message; Messages: APPROVED; ENTERED; PAID; Ink Types: Pre-Inked; Impression Width: 1.81in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.