
STACKSTMP, Stack Stamp, Copy, Draft, Original, 1 13/16 X 5/8, Assorted Fluorescent Ink
Mfr # 8801
Zoro # G710835753
product price: $20.19
/eaKey Features
Imprint Area Width
0.63in
Features
Durable
Impression Color
Assorted
Impression Length
1.81in
Impression Type
Message Stamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8801
Zoro #
G710835753
UPC #
190084765527
Country of Origin
United States
Dimensions
Imprint Area Width
0.63in
Impression Length
1.81in
Details
Item
Self-inking Stamp
Features
Durable
Impression Color
Assorted
Impression Type
Message Stamp
Impression
DRAFT
Description
Innovative design allows you to interlock multiple stamps in one continuous stack. Convenient for storage and effortless use. Vibrant, fluorescent ink colors and fresh fonts provide style. Crisp, clean impressions from the microporous gel. Ink lasts for up to 50,000 impressions. Stamp Type: Message; Messages: COPY; DRAFT; ORIGINAL; Ink Types: Pre-Inked; Impression Width: 1.81in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.