
Trodat, Self-Inking Stamps, 12-Message, Self-Inking, 1 1/4 X 3/8, Red (Discontinued)
- Mfr # E4822
- Zoro # G810827474
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E4822
Zoro #
G810827474
UPC #
92399807162
Country of Origin
United States
Dimensions
Imprint Area Width
0.38in
Impression Length
1.25in
Details
Item
Self-inking Stamp
Material
Plastic Frame
Impression Type
Message Stamp
Impression
COPY
Impression Color
Red
Number of Impressions
10000
Description
Hold 12 popular messages in one convenient, compact self-inking stamp. Choose from APPROVED, CONFIDENTIAL, COPY, EMAILED, ENTERED, FAXED, FOR DEPOSIT ONLY, ORIGINAL, PAID, POSTED, RECEIVED and VOID. Perfect for rapid, repetitive stamping. Produces 10,000 impressions before the stamp pad needs to be replaced. 12 Selectable Messages. Stamp Type: Message; Messages: APPROVED; CONFIDENTIAL; COPY; EMAILED; ENTERED; FAXED; FOR DEPOSIT ONLY; ORIGINAL; PAID; POSTED; RECEIVED; VOID; Ink Types: Self-Inking; Number of Lines: 1.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.