Zoro Homepage
This item is Discontinued.
U. S. Stamp & Sign Women, Plastic, 9" x 6", Adhesive 4816

Women, Plastic, 9" x 6", Adhesive (Discontinued)

  • Mfr # 4816
  • Zoro # G610805160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4816
Zoro #
G610805160
UPC #
10736048160
Country of Origin
United States

Dimensions

Height
9"
Width
6"

Details

Legend
Women
Sign Material
Plastic
Sign Mounting Style
Adhesive

Description

Universally and easily recognizable white graphics. Raised tactile graphics with grade 2 braille. Meets Americans with Disabilities Act ADA requirements. Includes double-side adhesive tape for mounting to door or wall. Frame Color: Gray; Size: 6 x 9; Messages: Women; Materials: Molded Plastic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.