
women's restroom/wheelchair accessible, Plastic, 9" x 6", Double-sided adhesive tape (Discontinued)
- Mfr # 4814
- Zoro # G810779896
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4814
Zoro #
G810779896
UPC #
10736048146
Country of Origin
United States
Dimensions
Height
9"
Width
6"
Details
Legend
women's restroom/wheelchair accessible
Sign Material
Plastic
Sign Mounting Style
Double-sided adhesive tape
Double-Sided
Yes
Sign Shape
Rectangular
Description
Universally and easily recognizable white graphics. Raised tactile graphics with grade 2 braille. Meets Americans with Disabilities Act ADA requirements. Includes double-side adhesive tape for mounting to door or wall. Frame Color: Gray; Size: 6 x 9; Messages: Women with Wheelchair; Materials: Molded Plastic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.