Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, UBIF Series, 25A, 2 Pole, 120/240V AC, 10kA

  • Mfr # UBIF0225N

  • Zoro # G4599415


product price: $70.85
/ea

Key Features

Series
UBIF
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBIF0225N
Zoro #
G4599415
UPC #
094925001204
Country of Origin
China

Dimensions

Width
1/2 in
Depth
2.55 in
Height
2.55 in
Min. Wire Size
14 AWG
Max. Wire Size
6 AWG

Details

Item
Circuit Breaker
Series
UBIF
Amps
25A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated
Circuit Breaker Actuator
Toggle
Trip Type
Thermal
Phase
1
Circuit Breaker Type
Standard
Terminal Connection
Lug
Instantaneous Trip
No
For Use With
Federal Pacific Load Centers
Standards
ETL listed

Description

Circuit Breaker,Type UBIF,Thin,2P,25A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.