Zoro Homepage

Circuit Breaker, UBITB Series, 50A, 1 Pole, 120V AC

  • Mfr # UBITB150

  • Zoro # G4599327


product price: $8.79
/ea
Sold in multiples of 2 for $17.58

Key Features

Series
UBITB
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Actuator
Interchangeable
Circuit Breaker Mounting Style
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBITB150
Zoro #
G4599327
UPC #
094925007503
Country of Origin
China

Dimensions

Width
1 in
Depth
2.93 in
Height
2.56 in
Size
1"

Details

Item
Circuit Breaker
Series
UBITB
Amps
50A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Actuator
Interchangeable
Circuit Breaker Mounting Style
Plug In
DC Voltage Rating
Not Rated
Special Features
Type TB, Plug In, Interchangeable
Terminal Connection
Lug
For Use With
Challenger and Thomas and Betts Load Centers
Circuit Breaker Type
Standard
Max. AIR Rating
10K
Instantaneous Trip
No

Description

Circuit Breaker,Type UBITB,1P,50A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.