Zoro Homepage

Circuit Breaker, UBIZ Series, 80A, 2 Pole, 120/240V AC, 10kA

  • Mfr # UBIZ280

  • Zoro # G4599266


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Series
UBIZ
Amps
80A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBIZ280
Zoro #
G4599266
UPC #
094925418132
Country of Origin
China

Dimensions

Width
1-1/2 in
Depth
4.81 in
Height
2.53 in

Details

Item
Circuit Breaker
Series
UBIZ
Amps
80A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Magnetic
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated
For Use With
Zinsco Load Centers
Phase
1
Terminal Connection
Lug
Circuit Breaker Actuator
Toggle
Trip Type
Thermal
Instantaneous Trip
No
Standards
ETL listed

Description

Circuit Breaker,Type UBIZ,Thick,2P,80A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.