Zoro Homepage

Circuit Breaker, UBITBFP Series, 175A, 2 Pole, 120/240V AC

  • Mfr # UBITBFP1752

  • Zoro # G4599205


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Series
UBITBFP
Amps
175A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Main Breaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBITBFP1752
Zoro #
G4599205
UPC #
094925029369
Country of Origin
United States

Dimensions

Width
3 in
Depth
6 in
Height
2-1/2 in
Length
6"

Details

Item
Circuit Breaker
Series
UBITBFP
Amps
175A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Main Breaker
DC Voltage Rating
Not Rated
Phase
1
Trip Type
Thermal
Terminal Connection
Lug
Max. AIR Rating
10K
Circuit Breaker Actuator
Toggle
Standards
ETL Listed
For Use With
Siemens Load Centers that accept QT breakers
Circuit Breaker Mounting Style
Plug In
Instantaneous Trip
No

Description

Main Breaker,Type QFP,2P,175A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.