This item is Discontinued.

Ubiquiti 5Ghz AirMax BaseStation 16dBi, AM5G16120 AM-5G16-120

5Ghz AirMax BaseStation 16dBi, AM5G16120 (Discontinued)

  • Mfr # AM-5G16-120
  • Zoro # G6708345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AM-5G16-120
Zoro #
G6708345
UPC #
810354020896
Country of Origin
Unknown

Dimensions

Height
14.45"
Width
2.48"
Depth
1.61"

Details

Compatibility
Ubiquiti RocketM Radios
Features
MIMO Technology
Product Type
Antenna

Description

5Ghz AirMax BaseStation 16dBi 120 deg rocket kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.