Edgerouter X 6 Port POE
- Mfr # ER-X-SFP
- Zoro # G724182713
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Height
0.9 in
Width
5.6 in
Depth
3 in
Number of Ports
(5) RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER-X-SFP
- Zoro #
- G724182713
- UPC #
- -
- Country of Origin
- China
- Item
- Router
- Number of Ports
- (5) RJ-45
Dimensions
- Height
- 0.9 in
- Width
- 5.6 in
- Depth
- 3 in
Description
Features VLAN interfaces for network segmentation. Firewall policies and NAT rules. DHCP services. Network administration and monitoring tools. Administrator and operator accounts. Comprehensive IPv6 support. Specifications Power Consumption: 5 W. Power Supply: External AC/DC adapter. Supported Voltage: 9 to 26 VDC. Code Storage: 256 MB NAND.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.