Shop UBIQUITI - NETWORKS
Create Account
Ubiquiti Networks 50V, 60W Poe Injector- Airfiber Poe
- Mfr # POE-50-60W
- Zoro # G024183625
product price:Â
$
50.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- POE-50-60W
- Zoro #
- G024183625
- UPC #
- -
- Country of Origin
- China
Description
We are committed to developing and producing products that exceed the performance, quality and value of our clients. We reflect this commitment by providing as much benefit as we can with our product shopping with safety and fun with us. We always add a multitude of new products as we continue to develop innovative and creative products as per the requirements. We triple check all our products to assure they meet our standards. Features Powers Ubiquiti airFiber, airMAX, airVision, UniFi, and mFi PoE devices. Protection against surge, clamping, maximum surge discharge, peak pulse current, and ESD attacks. Provides earth grounding. Gigabit LAN port. Specifications Connectors : 2 x RJ45 shielded ports. Clamping Protection : 11 V data, 60 V power. Input Voltage: 90-260 VAC @ 47-63 Hz. Output Voltage: 50 VDC @ 1.2 A. Dimensions: 3.97 x 2.36 x 1.3 in. . Weight : 6.8 oz ( 192 g).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.