Shop UBIQUITI
See all product information
Create Account
UniFi Patch Cable - BLACK
- Mfr # U-CABLE-PATCH-3M-RJ45-BK
- Zoro # G023370873
product price:Â
$
8.99
/ea
Sold in multiples of 19 for
$170.81
Key Features
Performance Category
Category 6
End 1 Connection Type
RJ-45
End 2 Gender
Male
Cable Length
9.84 ft
Cable Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U-CABLE-PATCH-3M-RJ45-BK
- Zoro #
- G023370873
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 9.84 ft
Details
- Performance Category
- Category 6
- End 1 Connection Type
- RJ-45
- End 2 Gender
- Male
- Cable Jacket Color
- Black
- End 1 Gender
- Male
- Item
- Network Cable
- End 2 Connection Type
- RJ-45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.