Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ubisoft Ubisoft UBP30512037 Watch Dogs 2 - PlayStation 4 UBP30512037

Ubisoft UBP30512037 Watch Dogs 2 - PlayStation 4 (Discontinued)

  • Mfr # UBP30512037
  • Zoro # G003762308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBP30512037
Zoro #
G003762308
UPC #
887256022884
Country of Origin
China

Description

Features
  • Develop your skills and combine hacking, weapons and stealth to complete missions in ways that suit your playstyle
  • Play co-op and player vs. player activities in a seamless shared world
  • Every person, vehicle and connected device can be hacked. take control of drones, cars, cranes, and more to use them as your weapon
Specifications
  • Media: Video Game
  • Platform: Playstation
  • Dimension: 0.5 x 5.5 x 7 in.
  • Weight: 11.58 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.