This item is Discontinued.

Uchida Of America Uchida of America UCH43006R LePen Micro-Fine Point Pen; Retro Color UCH43006R

This item is Discontinued.

Uchida Of America

Uchida of America UCH43006R LePen Micro-Fine Point Pen; Retro Color (Discontinued)

Mfr # UCH43006R
Zoro # G103857164
UPC # 28617439006
Country of Origin China
Category Pens
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UCH43006R
Zoro #
G103857164
UPC #
28617439006
Country of Origin
China

Description

The smooth micro-fine plastic point allows for precise accuracy, making this one of the best pens for a bullet journal. This precise pen is perfect for filling out important forms, scrapbooking, for use in academic planners, or letters. The ink is acid-free and non-toxic. Each pack includes 6 pens are magenta, navy, sepia, pale mauve, mustard, and jade green.

Features
  • Acid free and non Toxic
  • Smudge-proof Ink
  • Conforms to ASTM D4236
  • Ink colors match barrel colors
  • Micro-fine plastic point
Specifications
  • Color: Magenta, Navy, Sepia, Pale Mauve, Mustard, Jade Green
  • Material: Plastic
  • Country of Origin: Japan
  • Weight: 0.14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.