Zoro Homepage

Art Pad Bundle, 9in x 12in, Sketch, Drawing, Paint, Marker, 4 Pad Set

  • Mfr # P4828

  • Zoro # G416514006


product price: $26.95
/ea

Key Features

Color
White
Includes
4 Arts Pads
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4828
Zoro #
G416514006
UPC #
45173048282
Country of Origin
United States

Details

Color
White
Includes
4 Arts Pads
Material
Paper

Description

Unleash creativity with this Art Pad Bundle, perfect for both home and classroom use! This versatile set includes four different art pads designed for a variety of artistic mediums: a 50-sheet Sketch Pad, a 24-sheet Drawing Pad, a 30-sheet Paint Pad, and a 40-sheet Marker Pad. Whether using wet or dry media, artists of all skill levels can explore their creativity with confidence. Each pad features a tape-bound top and a sturdy chipboard backing for durability and ease of use. Plus, the acid-free, recyclable paper ensures long-lasting artwork while being environmentally friendly. With 144 total sheets of student-quality paper, this bundle is an essential addition to any art collection.


  • Versatile for Various Mediums: Ideal for sketching, drawing, painting, and marker work.
  • Durable Design: Each pad is tape-bound at the top with a heavy chipboard back for support.
  • Perfect for Home or Classroom: Designed for students, beginners, and aspiring artists.
  • Eco-Friendly & Long-Lasting: Acid-free and recyclable for sustainable creativity.
  • Comprehensive Art Set: Includes four different art pads with a total of 144 sheets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.