Zoro Homepage
This item is Discontinued.
Ucreate Poster Board, White, 11in x 14in, 5 Sheets, PK24 PCAR13825

Poster Board, White, 11in x 14in, 5 Sheets, PK24 (Discontinued)

  • Mfr # PCAR13825
  • Zoro # G4111728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCAR13825
Zoro #
G4111728
UPC #
-
Country of Origin
India

Details

Color
White
Recommended Age
5+ Years
Recommended Grade
Grade K+
Includes
120 Sheets
Material
Paper

Description

Convenient white packaged poster board is ideal for posters, signs, displays, and art projects. White (C1S) finish is coated on one side only. Recyclable. Measures 11" x 14". Each pack includes 5 sheets. Sold as a carton of 24 packs for a total of 120 sheets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.