Zoro Homepage

Carbon Monoxide Analyzer

  • Mfr # COL

  • Zoro # G416385033


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Includes
Batteries
Features
Measures to 999 ppm CO
Maximum Carbon Monoxide Measured
999 ppm
Testing Functions
Gas Analysis
Minimum Carbon Dioxide Measured
0 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COL
Zoro #
G416385033
UPC #
053533509557
Country of Origin
United Kingdom

Dimensions

Battery Size
9V
Manufacturer Warranty Length
1 yr Limited

Details

Includes
Batteries
Item
Carbon Monoxide Analyzer
Features
Measures to 999 ppm CO
Maximum Carbon Monoxide Measured
999 ppm
Testing Functions
Gas Analysis
Minimum Carbon Dioxide Measured
0 ppm
PPM Accuracy
+/-5% of Reading or +/-3ppm (Whichever is Greater)
Battery Chemistry
Alkaline
Low Battery Indicator
Yes
Number of Records Stored
20,000
Maximum Temperature Measured
104 Degrees F
Gases Detected
Carbon Monoxide
Alert Type
Digital Display, Light, Sound, Vibration
Minimum Temperature Measured
32 Degrees F
Auto Power Off
No
Battery Voltage
9V
Digital Display Screen Type
LED
Minimum Carbon Monoxide Measured
0 ppm
Power Source
Battery
Batteries Included
Yes

Description

COL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.