Carrying Case, 14 In H, 3-1/2 In D, Red
Mfr # AC509
Zoro # G1753367
product price: $94.08
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Overall Height
14 in
Overall Width
19 in
Overall Depth
3 1/2 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC509
Zoro #
G1753367
UPC #
053533605723
Country of Origin
United States
Dimensions
Overall Height
14 in
Overall Width
19 in
Overall Depth
3 1/2 in
Manufacturers Warranty Length
1 yr
Details
Item
Carrying Case
Material
Plastic
Color
Red
For Use With
162, C125, C127, C155, C157, C161, C163, C164, C165, C255, C257, Works With C85
Description
Carrying Case, Material Plastic, For Use With 162, C125, C127, C155, C157, C161, C163, C164, C165, C255, C257, Works With C85, Color Red, Overall Height 14 in, Overall Width 19 in, Overall Depth 3 1/2 in, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.