
Circular 12:1 IR Thermometer W 8-Point Laser w/ Nist Certificate
Mfr # INF165C-N
Zoro # G212183031
original price: $179.99
5% off
new price: $170.99
/ea
Free Shipping & Returns
Key Features
Focus Spot Size and Distance - Infrared
0.500694444444444
Target Size
8 in
For Use With - IR Cameras and Thermometers
Check register temps., boilers, hanging heaters
Features
1 Temperature Input, Selectable Units, 1-Year Limited Warranty, Hi/Lo Alarm, K-Type Temperature, Selectable Emissivity, Certification
Laser Sighting - Infrared
Circular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
INF165C-N
Zoro #
G212183031
UPC #
53533508741
Country of Origin
China
Dimensions
Focus Spot Size and Distance - Infrared
0.500694444444444
Target Size
8 in
Length
4 1/4 in
Width
3 in
Details
For Use With - IR Cameras and Thermometers
Check register temps., boilers, hanging heaters
Features
1 Temperature Input, Selectable Units, 1-Year Limited Warranty, Hi/Lo Alarm, K-Type Temperature, Selectable Emissivity, Certification
Laser Sighting - Infrared
Circular
Includes
1 (English, Spanish, and French) manuals, 2 (AAA) batteries, and a pouch, certification
Application
Quick temperature test over a spand of space
Temperature Alarm - Thermometer
1022 F
Color
Yellow and Black
Material
Plastic
Shape
Irregular
Description
The INF165C offers the unique circular laser targeting showing users the exact spot being measured. This 12:1 infrared thermometer also offers the essential temperature range for reliable remote testing with selectable emissivity and a maximum value capture. Comes with Nist Certificate.
- •Low battery warning
- •Backlight
- •Selectable Emissivity
- •Protective boot/Overmolding
- •MAX Capture
- •1-Year warranty
- •Selectable Units
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.