Clamp Meter, Yes, 600 A A, CAT IV 60V Safety Rating

  • Mfr # DL599

  • Zoro # G115190723


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Max. AC Amps
600 A
Max. DC Volts
1,000 V DC
Max. Ohms
60 megaohm
Temp. Range
-328 Degrees to 2462 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL599
Zoro #
G115190723
UPC #
053533509137
Country of Origin
Korea, Republic of

Dimensions

Manufacturers Warranty Length
2 yr
Overall Width
2.6 in

Details

Item
Clamp Meter
Digital/Analog
Digital
Max. AC Amps
600 A
Max. DC Volts
1,000 V DC
Max. Ohms
60 megaohm
Temp. Range
-328 Degrees to 2462 Degrees F
Safety Rating
CAT IV 60V
Display
Yes
Max. DC Amps
600 A
Max. AC Volts
1,000 V AC
Counts
6000
Auto Ranging
Auto Ranging, Manual Ranging
Memory
Max/Min
Capacitance
9,999 uF
Battery Type
AAA
Batteries Included
Yes
Thermometer Type
Type K Thermocouple
Maximum AC Voltage Measurement
1,000 V
Diode Test
Yes
Non-Contact Voltage Detector
Yes
AC Response
TRMS
Peak Hold
No
Maximum DC Voltage Measurement
1,000 V
Display Type
Dual Backlit
Minimum DC Voltage Measurement
100 V
Maximum Operating Temperature
122 Degrees F
Frequency Counter
1999 Hz
Battery Chemistry
Alkaline
Audible Continuity
Yes
Standards
ETL Listed, FCC/IC Compliant, UL Listed
Midscale Resistance
30 ohm
Includes
(2) Thermocouples (ATT29), Alligator Clips (AAC3), Back Probe Leads (ABP3), Batteries 4 (AAA), Free App (Android and iOS), Manual, Pouch (AC319), Silicone Test Leads (ATL58)
Parameters Measured
AC Current, AC Voltage, DC Voltage, Temperature (K)
Maximum AC Current Measurement
1,000 A
Maximum Capacitance Measurement
9,999 uF
Calibration Certificate Included
cETLus; CAZTIV 600V: RoHS; FCC
Special Features
Auto Calibration, Backlit Dual Display and Worklight, Low Battery Indicator, Over Molded Grip, Test Lead Storage, Visible High-Voltage Alert
Minimum Storage Temperature
-4 Degrees F
Operating Temp.
-328 Degrees to 2462 Degrees F
Basic DC Current Accuracy
2 %
Maximum Storage Temperature
140 Degrees F
Inrush
Yes
Jaw Style
Clamp On
Auto Power Off
Yes
Basic AC Current Accuracy
+/-2.00%

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT IV 60V, AC Response Calculation TRMS, Maximum AC Current Measurement 1,000 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 600 uA, Maximum DC Voltage Measurement 1,000 V, IP Rating IP42, Parameters Measured AC Current, AC Voltage, DC Voltage, Temperature, Intrinsically Safe No, Data Logging Yes, Thermal Imaging No, Removable Screen No, Bluetooth Compatible Yes, Jaw Opening 1.25 in, Jaw Style Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.