Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combustion Analyzer, 32to113F, 21% v/vO2

  • Mfr # C161OIL-N

  • Zoro # G110988592


original price: $1,047.99
6% off
new price: $979.99
/ea
Free Shipping & Returns

Key Features

Minimum Oxygen Measured
0 % v/v
Selectable Fuel Options
Bio Oil, Heavy Oil, Light Oil, LPG, Natural Gas, Pellets, Propane
Minimum Carbon Dioxide Measured
0 % v/v
Minimum Excess Air Measured
0 %
Maximum Operating Temperature
113 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C161OIL-N
Zoro #
G110988592
UPC #
053533509373
Country of Origin
United Kingdom

Details

Item
Industrial Combustion Analyzer
Minimum Oxygen Measured
0 % v/v
Selectable Fuel Options
Bio Oil, Heavy Oil, Light Oil, LPG, Natural Gas, Pellets, Propane
Minimum Carbon Dioxide Measured
0 % v/v
Minimum Excess Air Measured
0 %
Maximum Operating Temperature
113 Degrees F
Minimum Combustion Efficiency
0 %
Maximum Carbon Monoxide Measured
2,000 ppm
Calibration Certificate Type
NIST
Digital Display Screen Type
LCD with Backlight
Minimum Stack Temperature Measured
32 Degrees F
Maximum Carbon Dioxide Measured
20 % v/v
Maximum Stack Temperature Measured
1,112 Degrees F
Minimum Operating Temperature
32 Degrees F
Maximum Excess Air Measured
119.9 %
Minimum Carbon Monoxide Measured
0 ppm
Maximum Combustion Efficiency
99.9 %
Maximum Oxygen Measured
21 % v/v

Description

Industrial Combustion Analyzer, Digital Display Screen Type LCD with Backlight, Maximum Carbon Monoxide Measured 2,000 ppm, Maximum Oxygen Measured 21 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options Bio Oil, Heavy Oil, Light Oil, LPG, Natural Gas, Pellets, Propane, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 99.9 Percent, Minimum Combustion Efficiency 0 Percent, Maximum Excess Air Measured 119.9 Percent, Minimum Excess Air Measured 0 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.