Zoro Homepage

Combustion Analyzer, 32to113F, 21% v/vO2

  • Mfr # C165+KIT

  • Zoro # G503458091


product price: $1,779.99
/ea
Free Shipping & Returns

Key Features

Type
Residential/Commercial
Fuel Type
Natural Gas, Propane
Combustion Efficiency
0 to 99.9%
Oxygen Concentration
0 to 21%
Carbon Dioxide Concentration
0 to 20%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C165+KIT
Zoro #
G503458091
UPC #
053533509168
Country of Origin
United Kingdom

Dimensions

Manufacturers Warranty Length
1 yr Limited
Battery Size
AA
Manufacturer Warranty Length
10 yr

Details

Item
Combustion Analyzer
Type
Residential/Commercial
Fuel Type
Natural Gas, Propane
Combustion Efficiency
0 to 99.9%
Oxygen Concentration
0 to 21%
Carbon Dioxide Concentration
0 to 20%
Features
3 Types of Sensor Protection, Automatic Fresh Air Purge, Digital, Link to Wireless Probes, Low Flow Detection, Memory Positions 30, NOx Filtered, Over Range Protection Pump, Preprogrammed Fuels 8, Protective Boot or Overmolding, Temperature Inputs K-Type
Pressure/Draft
+/-0.4 in WC to +/-32 in WC
Calibration Certificate Included
Yes
Battery Type
AA Rechargeable
Includes
(2) Wireless Pipe Clamp Probes, Tubing, Printer Paper Roll, Particle Filter, USB Cable, Soft Carrying Case, Flue Probe, Infrared Printer
Display
6 Line Backlight
Stack Temp.
-40 Degrees to 950 Degrees F
Primary/Ambient Air Temp.
32 Degrees to 112 Degrees F
Excess Air
0 to 250%
Carbon Monoxide Measurement Range
0 to 10,000 ppm
Maximum Excess Air Measured
250 %
Minimum Stack Temperature Measured
32 Degrees F
Minimum Operating Temperature
32 Degrees F
Minimum Carbon Dioxide Measured
0 % v/v
Battery Chemistry
Alkaline
Digital Display Screen Type
LCD with Backlight
Minimum Carbon Monoxide Measured
0 ppm
Number of Batteries Required
3
Calibration Certificate Type
Available Separately
Maximum Stack Temperature Measured
1,112 Degrees F
Maximum Carbon Monoxide Measured
10,000 ppm
Minimum Combustion Efficiency
0 %
Maximum Oxygen Measured
21 % v/v
Maximum Combustion Efficiency
99.9 %
Minimum Oxygen Measured
0 % v/v
Maximum Carbon Dioxide Measured
20 % v/v
Maximum Operating Temperature
113 Degrees F
Batteries Included
Yes
Selectable Fuel Options
Bio Fuel, Bio Oil, Butane, Coke, Light Oil, LPG, Natural Gas, Propane, Town Gas, Wood Pellets
Minimum Excess Air Measured
0 %

Description

Combustion Analyzer, Digital Display Screen Type LCD with Backlight, Maximum Carbon Monoxide Measured 10,000 ppm, Maximum Oxygen Measured 21 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options Bio Fuel, Bio Oil, Butane, Coke, Light Oil, LPG, Natural Gas, Propane, Town Gas, Wood Pellets, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 99.9 Percent, Minimum Combustion Efficiency 0 Percent, Maximum Excess Air Measured 250 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.