Zoro Homepage

Combustion Analyzer, 32to113F, 25% v/vO2

  • Mfr # KANE958KIT

  • Zoro # G907167261


product price: $2,369.99
/ea
Free Shipping & Returns

Key Features

Type
7-Gas
Fuel Type
Bio Gas, Coal, Coke, Heavy Oil, Light Oil, LPG, Natural Gas, Wood
Combustion Efficiency
0 to 119.9%
Oxygen Concentration
0 to 25%
Carbon Dioxide Concentration
0 to 0.9999
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KANE958KIT
Zoro #
G907167261
UPC #
053533900132
Country of Origin
United Kingdom

Dimensions

Manufacturers Warranty Length
10 yr
Manufacturer Warranty Length
10 yr
Battery Size
AA

Details

Item
Combustion Analyzer
Type
7-Gas
Fuel Type
Bio Gas, Coal, Coke, Heavy Oil, Light Oil, LPG, Natural Gas, Wood
Combustion Efficiency
0 to 119.9%
Oxygen Concentration
0 to 25%
Carbon Dioxide Concentration
0 to 0.9999
Sulfur Dioxide Measurement Range
0 to 5,000 ppm
Carbon Monoxide Measurement Range
0 to 10,000 ppm
Nitrogen Dioxide Measurement Range
0 to 1,000 ppm
Excess Air
0 to 119.9%
Features
Eligible for UEi Service+, LINK Capability to Wireless Probes, Low Flow Detection, Over Range Protection Pump
Display
6 Line Backlit Display
Battery Type
(3) AA Rechargeable
Includes
(2) SM11103, (2) SM11105 Inlet Tube/Probe Connector, Particle Filter, USB Cable, Backpack, CP2T Flue Probe, Pressure Tubing
Replacement Sampling Assembly
CM11667/2 Replacement Water Trap
Maximum Carbon Monoxide Measured
10,000 ppm
Maximum Excess Air Measured
119.9 %
Maximum Stack Temperature Measured
600 Degrees C
Maximum Combustion Efficiency
99.9 %
Minimum Combustion Efficiency
0 %
Calibration Certificate Type
Available Separately
Number of Batteries Required
3
Minimum Excess Air Measured
0 %
Battery Run Time
8 hr
Batteries Included
Yes
Minimum Stack Temperature Measured
0 Degrees C
Minimum Carbon Monoxide Measured
0 ppm
Selectable Fuel Options
Bio Fuel, Coal, Coke, Heavy Oil, Light Oil, LPG, Natural Gas, Wood Chips
Digital Display Screen Type
LCD with Backlight
Minimum Oxygen Measured
0 % v/v
Battery Chemistry
Alkaline
Maximum Oxygen Measured
25 % v/v
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
113 Degrees F

Description

Combustion Analyzer, Digital Display Screen Type LCD with Backlight, Maximum Carbon Monoxide Measured 10,000 ppm, Maximum Oxygen Measured 25 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options Bio Fuel, Coal, Coke, Heavy Oil, Light Oil, LPG, Natural Gas, Wood Chips, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 99.9 Percent, Minimum Combustion Efficiency 0 Percent, Maximum Excess Air Measured 119.9 Percent, Minimum Excess Air Measured 0 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.