Shop UEI TEST INSTRUMENTS

Combustion Analyzer, 32to113F, 21% v/vO2

  • Mfr # C160
  • Zoro # G701866261

product price: 
$
526.99
/ea
Free Shipping & Returns

Key Features

Includes
USB Cable, Flue Probe
Manufacturers Warranty Length
1 yr warranty extension up to 6 yr from date of purchase with annual recertification
Type
Residential Combustion Analyzer
Combustion Efficiency
0 to 100%
Sulfur Dioxide Measurement Range
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C160
Zoro #
G701866261
UPC #
053533508321
Country of Origin
United Kingdom
Item
Combustion Analyzer
Includes
USB Cable, Flue Probe
Type
Residential Combustion Analyzer
Combustion Efficiency
0 to 100%
Sulfur Dioxide Measurement Range
None
Carbon Monoxide Measurement Range
2000 PPM
Calibration Certificate Included
Yes
Nitric Oxide Measurement Range
None
Carbon Dioxide Concentration
0 to 99.9%
Oxygen Concentration
0 to 21%
Nitrogen Dioxide Measurement Range
None
Display
High Contrast LCD Display With Backlighting
Primary/Ambient Air Temp.
32 Degrees to 1112 Degrees F
Fuel Type
Bio Oil, Heavy Oil, Light Oil, LPG, Natural Gas, Pellets, Propane
Battery Type
AA (3)
Stack Temp.
32 Degrees to 1112 Degrees F
Excess Air
0 - 250%
Features
Altitude Compensation, Measure Essential Information for Installing and Maintaining Gas Appliances
Minimum Stack Temperature Measured
32 Degrees F
Batteries Included
Yes
Maximum Stack Temperature Measured
1,112 Degrees F
Minimum Operating Temperature
32 Degrees F
Minimum Carbon Monoxide Measured
0 ppm
Battery Chemistry
Alkaline
Maximum Carbon Dioxide Measured
20 % v/v
Maximum Combustion Efficiency
99.9 %
Minimum Combustion Efficiency
0 %
Maximum Excess Air Measured
250 %
Battery Run Time
8 hr
Selectable Fuel Options
Bio Oil, Heavy Oil, Light Oil, LPG, Natural Gas, Pellets, Propane
Maximum Operating Temperature
113 Degrees F
Minimum Carbon Dioxide Measured
0 % v/v
Calibration Certificate Type
Available Separately
Minimum Oxygen Measured
0 % v/v
Digital Display Screen Type
LCD with Backlight
Number of Batteries Required
3
Maximum Carbon Monoxide Measured
2,000 ppm
Minimum Excess Air Measured
0 %
Maximum Oxygen Measured
21 % v/v

Dimensions

Manufacturers Warranty Length
1 yr warranty extension up to 6 yr from date of purchase with annual recertification
Battery Size
AA
Manufacturer Warranty Length
10 yr
Fits Chest Size
Altitude Compensation, Measure Essential Information for Installing and Maintaining Gas Appliances

Description

Combustion Analyzer, Digital Display Screen Type LCD with Backlight, Maximum Carbon Monoxide Measured 2,000 ppm, Maximum Oxygen Measured 21 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options Bio Oil, Heavy Oil, Light Oil, LPG, Natural Gas, Pellets, Propane, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 99.9 Percent, Minimum Combustion Efficiency 0 Percent, Maximum Excess Air Measured 250 Percent, Minimum Excess Air Measured 0 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.