Shop 3M FILTRATION
See all product information
Create Account
Water Filter Head, 3/8 in, FNPT, 5 in L
- Mfr # VH3 Head
- Zoro # G816556033
product price:Â
$
75.19
/ea
Sold in multiples of 12 for
$902.28
Key Features
Accessory Type
Water Filter Heads
Overall Length
5 in
Width
4 1/2 in
Maximum Pressure
125 psi
Includes
Built-in Mounting Bracket, Built-in Shutoff Valve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VH3 Head
- Zoro #
- G816556033
- UPC #
- -
- Country of Origin
- United States
- Accessory Type
- Water Filter Heads
- Maximum Pressure
- 125 psi
- Includes
- Built-in Mounting Bracket, Built-in Shutoff Valve
- Series
- 6213009
- Number of Filters Included
- 1
- Maximum Temperature
- 100 Degrees F
- Connection Type
- FNPT
- Item
- Water Filter Head
- Compatible Filter Manufacturer Part Number
- HF10-MS, HF20-A020-S-SR, HF20-I, HF20-MS, HF20-S, HF20-S-SR, HF20-SI, HF25, HF25-C, HF25-MS, HF25-S, HF25-S-SR, HF27, HF30-MS, HF30-S, HF35, HF40, HF40-S, HF40-S-SR, HF45-S, HF45-S-SR, Solventum High Flow Series Filter Cartridges
Dimensions
- Overall Length
- 5 in
- Width
- 4 1/2 in
- Connection Size
- 3/8 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
High Flow Series Valve-In-Head VH3-NPT, 6213009, 3/8 in FNPT,12/Case
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.