Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KM900CON
Zoro #
G8063221
UPC #
053533506723
Country of Origin
United Kingdom
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
Combustion Efficiency Analyzer
Type
Plus NO1
Fuel Type
Natural Gas, Town Gas, Gascor, Light Oil, Heavy Oil, Propane, Butane, Anthracite, Coke, Coal, Kinsale Gas.
Combustion Efficiency
0.1 to 99.9%
Oxygen Concentration
0 to 25%
Carbon Dioxide Concentration
0 to 99.9%
Stack Temp.
32 Degrees to 1112 Degrees F
Display
LCD
Nitrogen Dioxide Measurement Range
0 to 1000ppm
Pressure/Draft
+/-60 in WC
Excess Air
0 to 250%
Carbon Monoxide Measurement Range
0 to 10,000 ppm
Primary/Ambient Air Temp.
32 Degrees to 122 Degrees F
Battery Type
6 V Sealed Lead Acid
Includes
Analyzer, Flue Probe, Water Trap, Particle Filter, Protective Rubber Boot with Magnet, Carrying Case
Description
Combustion Efficiency Analyzer, Includes Analyzer, Flue Probe, Water Trap, Particle Filter, Protective Rubber Boot with Magnet, Carrying Case
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.