Combustion Analyzer, Plus NO1/NO2 (Discontinued)
- Mfr # KM900CONS
- Zoro # G7799942
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KM900CONS
Zoro #
G7799942
UPC #
053533506747
Country of Origin
United Kingdom
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
Combustion Efficiency Analyzer
Type
Plus NO1/NO2
Fuel Type
Natural Gas, Town Gas, Gascor, Light Oil, Heavy Oil, Propane, Butane, Anthracite, Coke, Coal, Kinsale Gas.
Combustion Efficiency
0.1 to 99.9%
Oxygen Concentration
0 to 25%
Carbon Dioxide Concentration
0 to 99.9%
Primary/Ambient Air Temp.
32 Degrees to 122 Degrees F
Stack Temp.
32 Degrees to 1112 Degrees F
Battery Type
6 V Sealed Lead Acid
Includes
Analyzer, Flue Probe, Water Trap, Particle Filter, Protective Rubber Boot with Magnet, Carrying Case
Sulfur Dioxide Measurement Range
0 to 5,000 ppm
Display
LCD
Excess Air
0 to 250%
Pressure/Draft
+/-60 in WC
Carbon Monoxide Measurement Range
0 to 10,000 ppm
Description
Combustion Efficiency Analyzer, Includes Analyzer, Flue Probe, Water Trap, Particle Filter, Protective Rubber Boot with Magnet, Carrying Case
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.