Zoro Homepage

Condensing Unit Install Kit

  • Mfr # 510KIT

  • Zoro # G312179088


product price: $1,025.99
/ea
Free Shipping & Returns

Key Features

For Use With
Test and Check Kit
Application
A/C conditioner upkeep and repair
Voltage
1000V DC
Resistance (Ohms)
60MOhms
Features
Display count of 6000, Min/Max, Auto Power Off, Dual Display, Warranty Varies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510KIT
Zoro #
G312179088
UPC #
53533509380
Country of Origin
Taiwan, Province of China

Dimensions

Length
14 1/2 in
Width
8 in
Size
8 1/4 in

Details

For Use With
Test and Check Kit
Application
A/C conditioner upkeep and repair
Voltage
1000V DC
Resistance (Ohms)
60MOhms
Features
Display count of 6000, Min/Max, Auto Power Off, Dual Display, Warranty Varies
Includes
DL579, RLD15B, 4(AAA), 9 (AA), WOT2, 2 (WHP1), WVG2, 2 (WPP1), 2 (WPC2), and AC550
Battery Included
Yes
Material
Plastic
Color
Yellow and Black, Yellow,
Frequency (Hertz)
99.99kHz
Shape
Varies

Description

This kit provides the recommended test instruments required by condensing unit start up manuals for proper installation and maintenance. Most equipment warranties require initial install readings to be documented upon installation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.