Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Clamp Meter, TRMS, 400 A

  • Mfr # EPC

  • Zoro # G621890414


product price: $217.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPC
Zoro #
G621890414
UPC #
53533510027
Country of Origin
Korea, Republic of

Description

Digital Clamp Meter, Audible Continuity Yes, AC Response Calculation TRMS, Maximum AC Current Measurement 400 A, Maximum AC Voltage Measurement Not Applicable, Maximum DC Current Measurement 2,000 uA, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, IP Rating IP42, Parameters Measured AC Current, AC Voltage, Continuity, Capacitance, DC Current, DC Voltage, Diode, Duty Cycle, Frequency, Non-Contact Voltage, Resistance, Temperature, Intrinsically Safe No, Data Logging Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.