DigitalManometer, Differential, , BklitLCD

  • Mfr # DPM
  • Zoro # G015223026
product price: 
$
191.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, Gas Valve Adapter, Pressure Tubing
Standards
CE, FCC/IC, REACH, RoHS
Accuracy
+/-0.03, +/-1.00% of Reading
Pressure Resolution
0.001 psi
Manufacturers Warranty Length
1 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DPM
Zoro #
G015223026
UPC #
053533509564
Country of Origin
Korea, Republic of

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
AAA

Details

Item
Digital Manometer
Includes
Carrying Case, Gas Valve Adapter, Pressure Tubing
Standards
CE, FCC/IC, REACH, RoHS
Accuracy
+/-0.03, +/-1.00% of Reading
Pressure Resolution
0.001 psi
Process Connection Type
Hose Barb
Operating Temperature - Minimum
32 Degrees F
Digital Display Type
Backlit LCD
Operating Pressure - Maximum
10 psi
Data Interface
Bluetooth
Number of Batteries Required
3
Pressure Measurement - Maximum
80 in wg
Series
DPM
Includes Low Battery Indicator
Low Battery Indicator
Number of Process Connections
2
Pressure Stages Measured
Single
Includes Data Logging
No Data Logging Included
Includes Batteries
Batteries Included
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Measurement - Minimum
-80 in wg
Process Connection Material
316 Stainless Steel
Pressure Type Measured
Differential
Display Units
bar, in wg, kPa, mbar, mm wc, Pa, psi
Operating Temperature - Maximum
104 Degrees F
Includes Min/Max Capture
Min/Max Capture

Description

Digital Manometer, Accuracy +/-0.03, +/-1.00 Percent of Reading, Process Connection Size Not Applicable, Process Connection Type Hose Barb, Series DPM, Data Interface Bluetooth, Display Units bar, in wg, kPa, mbar, mm wc, Pa, psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews