Zoro Homepage

Furnace Install Kit

  • Mfr # 520KIT

  • Zoro # G012183026


product price: $670.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
14 in
Material
Plastic
Voltage
1000V DC
Width
8 in
Length
14-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520KIT
Zoro #
G012183026
UPC #
53533509403
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
14 in
Width
8 in
Length
14-1/2 in

Details

Material
Plastic
Voltage
1000V DC
Application
Furnace Upkeep, Repair and Install
Features
Disply count of 6000, K-Type temperature Input, Backlight, Dual Display, Auto Power Off, Dual Pressure Input, Differential Pressur
Color
Yellow and Black, Yellow
Includes
DL579, EM720SPKIT, CD100A, PDT655, AC550, batteries ( 2-AA, CR2032, 9V), Battery Included

Description

This Kit provides the recommended test instruments required by furnace start up manuals for proper installation and maintenance. Most equipment warranties require initial install readings to be documented upon installation.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.