Zoro Homepage

Gas Furnace Install Kit

  • Mfr # 521KIT

  • Zoro # G712183029


product price: $893.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
18 /12 in
Gas Type
Combustible Gas
Material
Plastic
Voltage
1000V DC
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521KIT
Zoro #
G712183029
UPC #
53533509410
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
18 /12 in
Width
8 in
Length
14-1/2 in

Details

Gas Type
Combustible Gas
Material
Plastic
Voltage
1000V DC
Includes
DL579, EM720SPKIT, CD100A, COA2, PDT655, Battery Included
Control Clearance
0-999PPM
Color
Yellow and Black, Yellow
Application
Gas furnace install, upkeep, and repair
Features
K-Type temerature input, IOS and Android app available, Auto power off, High-Resolution Accuracy, Protective Boot/Overmolding, Temperature Differential

Description

This Kit provides the recommended test instruments required by Gas Furnace start up manuals for proper installation and maintenance. Most equipment warranties require initial install readings to be documented upon installation.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.