Zoro Homepage

Heat Pump Install Kit

  • Mfr # 511KIT

  • Zoro # G012183033


product price: $1,259.99
/ea
Free Shipping & Returns

Key Features

For Use With
Heat Pump Install, Heat pump install, repair, and upkeep
Width
8 in
Includes
DL579, EM720SPKIT, RLD15B, batteries (4-AAA, 9-AA, and 9V), WOT2, 2 (WHP1), WVG2, 2 (WPP1), 2 (WPC2) and AC550, Yes
Color
Yellow and Black, Yellow
Features
Capacitance, Frequency, Continuity, Microns, Warranty Varies, Digital Numeric Leak Indicator, Hold, Min/Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511KIT
Zoro #
G012183033
UPC #
53533509397
Country of Origin
Taiwan, Province of China

Dimensions

Width
8 in
Cable Length
14 1/2 in

Details

For Use With
Heat Pump Install, Heat pump install, repair, and upkeep
Includes
DL579, EM720SPKIT, RLD15B, batteries (4-AAA, 9-AA, and 9V), WOT2, 2 (WHP1), WVG2, 2 (WPP1), 2 (WPC2) and AC550, Yes
Color
Yellow and Black, Yellow
Features
Capacitance, Frequency, Continuity, Microns, Warranty Varies, Digital Numeric Leak Indicator, Hold, Min/Max
Voltage
750V AC - 1000V DC
Material
Plastic

Description

This Kit provides the recommended test instruments required by heat pump start up manuals for proper installation and maintenance. Most equipment warranties require initial install readings to be documented upon installation.


  • •Dual Display
  • •Warranty Varies
  • •Auto Power off
  • •Display count of 6000
  • •Dual Pressure Input
  • •Digital
  • •Min/Max
  • •Digital Numeric Leak Indicator

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.