Immersion Temp Probe, -40 to 2000 Deg F (Discontinued)
- Mfr # 15589
- Zoro # G0410121
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15589
Zoro #
G0410121
UPC #
053533606164
Country of Origin
United Kingdom
Dimensions
Probe Length
12 in
Probe Size
12 in
Details
Item
Immersion Temperature Probe
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
K Thermocouple
Temp. Range (F)
Hydraulic: -40 Degrees to 212 Degrees , Air Brake: -40 Degrees to 200 Degrees , Hot Oil: -40 Degrees to 250 Degrees
Probe Contact Material
Stainless Steel
Probe Connection Type
Custom
Use
Flue Probe Shaft
Temperature Measuring Element
K Thermocouple
For Use With
Mfr. No. UEI KM9106/P
Probe Connector
Custom
Temp. Range (C)
-40 Degrees to 1093 Degrees
Thermocouple Type
Type K
Maximum Temperature F
1,202 Degrees F
Temperature Range
0 Degrees to 1,202 Degrees F/-40 Degrees to 1,093 Degrees C
Minimum Temperature C
-40 Degrees C
Sensor Type
Thermocouple
Minimum Temperature F
0 Degrees F
Maximum Temperature C
1,093 Degrees C
Maximum Temperature °C
1,093 Degrees C
Minimum Temperature °F
0 Degrees F
Minimum Temperature °C
-40 Degrees C
Maximum Temperature °F
1,202 Degrees F
Description
Immersion Temperature Probe, Type K, Probe Size 12 in, 0 Degrees to 1,202 Degrees F/-40 Degrees to 1,093 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.