Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infrared Thermometer, 8 Dot Circle Laser Sighting Adjustable 0.30, 0.70, 0.95, LCD

  • Mfr # INF195C

  • Zoro # G5235736


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Focus Spot Size and Distance - Infrared
1 in @ 12 in
Temp. Range (F) - Infrared
-76 Degrees to 1022 Degrees
Emissivity
Adjustable 0.30, 0.70, 0.95
Temp. Accuracy (F) - Infrared
+/-2.0% of Reading or +/-4.0 Degrees Whichever is Greater
Temp. Accuracy (C) - Infrared
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INF195C
Zoro #
G5235736
UPC #
053533507423
Country of Origin
China

Dimensions

Focus Spot Size and Distance - Infrared
1 in @ 12 in
Focus Spot Size and Distance
1" @ 12"
Manufacturers Warranty Length
Limited 1 yr
Battery Size
AAA
Manufacturer Warranty Length
1 yr

Details

Item
Infrared Thermometer
Temp. Range (F) - Infrared
-76 Degrees to 1022 Degrees
Emissivity
Adjustable 0.30, 0.70, 0.95
Temp. Accuracy (F) - Infrared
+/-2.0% of Reading or +/-4.0 Degrees Whichever is Greater
Temp. Accuracy (C) - Infrared
0
Laser Sighting
8 Dot Circle
Calibration Certificate Included
No
Data Logging - Instrument
No
Display - IR Camera
LCD
Trigger
Yes
Memory
Max/Min
Memory - Instrument
Max., Min
Battery Type
(2) AAA
Spectral Response
8.0 to 14 uM
Temp. Range (C) - Infrared
-60 Degrees to 550 Degrees
Accuracy
+/-0.1% + 5 Digits
Resolution
0.1 Degrees F/C
Temp. Range (F)
-76 Degrees to 1022 Degrees
Operating Temp. Range
32 Degrees to 122 Degrees F
Response Time
700 msec
Alarm
Yes
Item - Infrared Thermometer
Infrared Thermometer
Data Hold
Yes
Laser Sighting - Infrared
8 Dot Circle
Display
LCD
Spectral Response - Infrared
8.0 to 14.0um
Calibration Certificate
CE
Temp. Range (C)
-60 Degrees to 550 Degrees
Includes
Carrying Case
Special Features
Adjustable High and Low Alarm
Alarm Indication
Audible/Visual
Data Logging
No
Environmental Applications - Air Conditioners and Heat Pumps
Non-Medical
Features
Selectable Emissivity
Resolution Degrees C
0.1 Degrees C
Emissivity Adjustability
Adjustable
Batteries Included
Yes
Body Style
Full Size
Number of Batteries Required
2
Battery Run Time
14 hr
Mounting Style
Handheld Only
Maximum Emissivity Setting
0.95
Accuracy Degrees F
+/-2.0% Reading of or 4.0 Degrees Whichever is Greater
Minimum Emissivity Setting
0.30
Digital Display Screen Type
LCD with Backlight
Interface
Wireless
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Testing Functions
Average, Difference, Maximum Temperature, Minimum Temperature
Alert Type
Sound
Laser Sighting Type
Circular
Maximum Operating Temperature Degrees F
122 Degrees F
Maximum Temperature Measured Degrees C
550 Degrees C
Secondary Measuring Method
Type K Thermocouple
Intrinsic Safety
Not Specified Intrinsically Safe
Distance To Spot Ratio
12:1
Minimum Temperature Measured Degrees F
76 Degrees F
Minimum Temperature Measured Degrees C
-60 Degrees C
Maximum Temperature Measured Degrees F
1,022 Degrees F
Includes Work Light
No Work Light Included
Calibration Certificate Type
Not Certified
Minimum Operating Temperature Degrees F
32 Degrees F
Resolution Degrees F
0.1 Degrees F

Description

Infrared Thermometer, Laser Sighting Type Circular, Secondary Measuring Method Type K Thermocouple, Emissivity Adjustability Adjustable, Distance To Spot Ratio 12:1, Alert Type Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.30, Maximum Emissivity Setting 0.95, Minimum Temperature Measured Degrees F 76 Degrees F, Maximum Temperature Measured Degrees F 1,022 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F, Maximum Operating Temperature Degrees F 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.