Zoro Homepage

Kit for Static, Gas, and Draft Pressure

  • Mfr # SPMKIT

  • Zoro # G616555724


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Clear Flexible Tubing with Brass Fitting, (2) Magnetic Static Pressure Probe Tip, (2) Step Connector with 3.15 in Tubing, (2) Stepped 'T' Fitting, 60 in Pressure Tubing, Carrying Case
Standards
CE, FCC/IC, REACH, RoHS
Accuracy
+/-0.03, +/-1.00% of Reading
Pressure Resolution
0.001 psi
Operating Temperature - Maximum
104 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMKIT
Zoro #
G616555724
UPC #
053533509571
Country of Origin
Korea, Republic of

Dimensions

Battery Size
AAA
Manufacturers Warranty Length
1 yr

Details

Item
Digital Manometer
Includes
(2) Clear Flexible Tubing with Brass Fitting, (2) Magnetic Static Pressure Probe Tip, (2) Step Connector with 3.15 in Tubing, (2) Stepped 'T' Fitting, 60 in Pressure Tubing, Carrying Case
Standards
CE, FCC/IC, REACH, RoHS
Accuracy
+/-0.03, +/-1.00% of Reading
Pressure Resolution
0.001 psi
Operating Temperature - Maximum
104 Degrees F
Pressure Type Measured
Differential
Number of Batteries Required
3
Pressure Measurement - Maximum
80 in wg
Data Interface
Bluetooth
Includes Min/Max Capture
Min/Max Capture
Pressure Stages Measured
Single
Series
SPMKIT
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Digital Display Type
Backlit LCD
Process Connection Material
316 Stainless Steel
Operating Pressure - Maximum
10 psi
Includes Data Logging
No Data Logging Included
Operating Temperature - Minimum
32 Degrees F
Pressure Measurement - Minimum
-80 in wg
Includes Low Battery Indicator
Low Battery Indicator
Includes Batteries
Batteries Included
Display Units
bar, in wg, kPa, mbar, mm wc, Pa, psi
Process Connection Type
Hose Barb

Description

Digital Manometer, Accuracy +/-0.03, +/-1.00 Percent of Reading, Process Connection Size Not Applicable, Process Connection Type Hose Barb, Series SPMKIT, Data Interface Bluetooth, Display Units bar, in wg, kPa, mbar, mm wc, Pa, psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.