Zoro Homepage
This item is Discontinued.
Uei Test Instruments Leak Detector, Refrigerant, 9V RLD10

Leak Detector, Refrigerant, 9V (Discontinued)

  • Mfr # RLD10
  • Zoro # G6121337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLD10
Zoro #
G6121337
UPC #
053533503937
Country of Origin
Taiwan, Province of China

Dimensions

Probe Length
17 in
Body Length
8 in

Description

Refrigerant Leak Detector, Refrigerant, 2 Sensitivity Level, 0.5 oz/yr, For Use With All CFC, HCFC and HFC Refrigerants, Voltage 9V, Includes 9V Battery; Lead Test Vial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.