Zoro Homepage

NIST Certified Leak/Pressure Test Kit, 9V Battery

  • Mfr # LPKIT-N

  • Zoro # G4444916


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Features
18 in Gooseneck, Headphone Jack, Low Battery Indicator, Protective Boot, Rubber Boot with Integral Magnet, Sensor Cover, Two-Button Operation, Tip-Light
Overall Width
4 in
Overall Height
8 in
Standards
EN500082-1, IEC 61010
Accuracy
50 ppm Methane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPKIT-N
Zoro #
G4444916
UPC #
053533507980
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
4 in
Overall Height
8 in
Depth
18 in
Height
8 in
Width
4 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Probe Length
18 in
Battery Size
9V
Overall Depth
1/2 in

Description

Combustible Gas Detector and Pressure Kit, Calibration Certificate Type NIST, Features 18 in Gooseneck, Headphone Jack, Low Battery Indicator, Protective Boot, Rubber Boot with Integral Magnet, Sensor Cover, Two-Button Operation, Tip-Light, Gases Detected Acetone, Alcohol, Ammonia, Benzene, Butane, Ethylene Oxide, Gasoline, Halon, Hydrogen Sulfide, Industrial Solvents, Jet Fuel, Methane, Naphtha, Paint Thinners, Propane, Refrigerants, Toluene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.