Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NIST Certified Refrigerant Leak Detector w/ Solid Electrolyte Sensor

  • Mfr # RLD15B-N

  • Zoro # G5478107


product price: $547.99
/ea
Free Shipping & Returns

Key Features

For Use With
All CFC, HCFC and HFC Refrigerants
Type
Electrolyte Semiconductor Sensor
Includes
Carrying Case, Sensor Filters
Design
Ergonomic with a Rubber Cushion Grip Handle
Sensitivity Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLD15B-N
Zoro #
G5478107
UPC #
053533507430
Country of Origin
United States

Dimensions

Probe Length
18 1/2 in

Details

Item
Refrigerant Leak Detector
For Use With
All CFC, HCFC and HFC Refrigerants
Type
Electrolyte Semiconductor Sensor
Includes
Carrying Case, Sensor Filters
Design
Ergonomic with a Rubber Cushion Grip Handle
Sensitivity Level
3
Application
Detects All HFC, R-134a, R-410a, R-404a, R-407C and R-507, Including HC-12a, OZ-12a
Lamp
Yes
Compatible With
All CFC, HCFC and HFC Refrigerants
Typical Application
Refrigerant Leak Detection
Features
Automatic Calibration and Ambient Level Reset, Lightweight, Splash Resistant, Visual LED Leak Alarm
Sensitivity per Year
0.05 oz/yr R-134a, 0.025 oz/yr R-22
Carton Quantity
1
Function
Leak Detection
Sensor Life
300 hr
Power Source
Battery
Battery Type
AA
Standards
ASHRAE 173-2012, CE Certified, EN 14624, SAE J2791, SAE J2913
Product Type
Refrigerant Leak Detector
Sensitivity - R22
0.025 oz/yr
Operating Mode
Pinpoint
Sensor Type
Heated Diode
For Refrigerant Type
R-1234YF, R-134A, R-22
Mobility
Handheld
Includes Batteries
Batteries Included
Display Type
Digital
For Refrigerant Group
CFC, HCFC, HFC
Indication Method
Audio/Visual
Detects Trace Gas
Trace Gas Detected
Calibration Certificate Type
NIST
Number of Batteries
4
A2L Compatibility
A2L Compatible
Operating Temperature - Maximum
125 Degrees F
Warm-Up Time
20 sec
Includes Low Battery Warning
Low Battery Warning Included
Sensitivity - General
0.05 oz/yr
Warranty
2 yr
Calibration
Automatic
Response Time
1 sec
Operating Temperature - Minimum
-24 Degrees F
Operating Humidity - Maximum
95 %
Sensitivity - R410a
0.05 oz/yr
Number of Sensitivity Levels
3
Includes Lamp
Lamp Included
Units Measured
oz/yr

Description

Refrigerant Leak Detector, Electrolyte Semiconductor Sensor, 3 Sensitivity Level, 0.05 oz/yr R-134a, 0.025 oz/yr R-22, For Use With All CFC, HCFC and HFC Refrigerants, Includes Carrying Case, Sensor Filters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.