
Oil Burner and Boiler Install Kit
Mfr # 522KIT
Zoro # G812183028
product price: $1,469.99
/ea
Free Shipping & Returns
Key Features
For Use With
Oil Burner & Boiler Install Kit, Boiler install, repair, and upkeep
Features
High Altitude Compensation, Selectable Units, 30 sec. Start Time, 45 Memory Positions, Dual Pressure Input, Wireless Output, 8 Preprogrammed Fuels
Cable Length
14 1/2 in
Material
Plastic
Color
Yellow and Black, Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522KIT
Zoro #
G812183028
UPC #
53533509427
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
14 1/2 in
Width
8 in
Details
For Use With
Oil Burner & Boiler Install Kit, Boiler install, repair, and upkeep
Features
High Altitude Compensation, Selectable Units, 30 sec. Start Time, 45 Memory Positions, Dual Pressure Input, Wireless Output, 8 Preprogrammed Fuels
Material
Plastic
Color
Yellow and Black, Yellow
Amps
600A AC
Voltage
750V AC - 1000V DC
Includes
C161OIL, DL579, EM720SPKIT, CD100A, PDT655, SPT1, AC550, batteries ( 2-AAA, 9V, CR2032, Rechargeable 3-AA), Yes
Description
This Kit provides the recommended test instruments required by Oil Burner & Boiler start up manuals for proper installation and maintenance. Most equipment warranties require initial install readings to be documented upon installation.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.