Zoro Homepage

Quck Efficiency Checks

  • Mfr # CEA

  • Zoro # G116077566


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Selectable Fuel Options
Natural Gas, Propane, Butane, LPG, Bio Gas, Light Oil, Heavy Oil, Pellets,and Coal
Maximum Carbon Dioxide Measured
0.3 % v/v
Manufacturer Warranty Length
Up to 10-Year Warranty
Battery Run Time
8 hr
Minimum Combustion Efficiency
99 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEA
Zoro #
G116077566
UPC #
053533509786
Country of Origin
United Kingdom

Dimensions

Manufacturer Warranty Length
Up to 10-Year Warranty
Battery Size
AA

Details

Selectable Fuel Options
Natural Gas, Propane, Butane, LPG, Bio Gas, Light Oil, Heavy Oil, Pellets,and Coal
Maximum Carbon Dioxide Measured
0.3 % v/v
Battery Run Time
8 hr
Minimum Combustion Efficiency
99 %
Digital Display Screen Type
LCD with Backlight
Maximum Oxygen Measured
21 % v/v
Minimum Carbon Monoxide Measured
0 ppm
Features
Automatic Fresh Air Purge, Backlight Printer Link, High Altitude Compensation, IR, Magnetic Mount, Memory positions 45, Protective Boot/Overmolding
Batteries Included
Yes
Minimum Operating Temperature
32 Degrees F
Maximum Combustion Efficiency
0 %
Maximum Excess Air Measured
119 %
Minimum Excess Air Measured
0 %
Number of Batteries Required
3
Minimum Oxygen Measured
0 % v/v
Item
Quck Efficiency Checks
Includes
Batteries Rechargeable 3 (AA), Certificate of Calibration Yes, Flue Probe CP2, USB Cable AACA5 (Micro USB)
Maximum Stack Temperature Measured
600 Degrees C
Maximum Operating Temperature
113 Degrees F
Minimum Stack Temperature Measured
0 Degrees C

Description

Quck Efficiency Checks, Digital Display Screen Type LCD with Backlight, Maximum Carbon Monoxide Measured Not Applicable, Maximum Oxygen Measured 21 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options Natural Gas, Propane, Butane, LPG, Bio Gas, Light Oil, Heavy Oil, Pellets,and Coal, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 0 Percent, Minimum Combustion Efficiency 99 Percent, Maximum Excess Air Measured 119 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.