Zoro Homepage

Refrigerant Leak Detector w/ Solid Electrolyte Sensor

  • Mfr # RLD15B

  • Zoro # G5233308


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Lamp
Yes
Function
Leak Detection
Application
Refrigerant Leak Detection
Sensitivity per Year
0.05 oz/yr R-134a, 0.025 oz/yr R-22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLD15B
Zoro #
G5233308
UPC #
053533507430
Country of Origin
United States

Dimensions

Probe Length
18 1/2 in

Details

Item
Refrigerant Leak Detector
Power Source
Battery
Lamp
Yes
Function
Leak Detection
Application
Refrigerant Leak Detection
Sensitivity per Year
0.05 oz/yr R-134a, 0.025 oz/yr R-22
Features
Ambient Level Reset, Automatic Calibration, Digital Numeric Leak Size Detector, Solid Electolyte Semiconductor Sensor, Splash Resistant, Visual LED Leak Alarm, Worklight
For Use With
All CFC, HFC, and HCFC Non-Flammable Refrigerants Including R12, R22, R134a, R404a, R410a, R502, R507 and Many Others
Sensitivity Level
3
Compatible With
All CFC, HCFC and HFC Refrigerants
Design
Ergonomic with a Rubber Cushion Grip Handle
Carton Quantity
1
Includes
Carrying Case, Sensor Filters
Sensor Life
300 hr
Battery Type
AA
Standards
ASHRAE 173-2012, CE Certified, EN 14624, SAE J2791, SAE J2913
Product Type
Refrigerant Leak Detector
Includes Low Battery Warning
Low Battery Warning Included
Indication Method
Audio/Visual
A2L Compatibility
A2L Compatible
For Refrigerant Type
R-1234YF, R-134A, R-22
Includes Batteries
Batteries Included
Sensitivity - R410a
0.05 oz/yr
Number of Sensitivity Levels
3
Operating Temperature - Maximum
125 Degrees F
Mobility
Handheld
Warranty
2 yr
Detects Trace Gas
Trace Gas Detected
Sensitivity - R22
0.025 oz/yr
Operating Temperature - Minimum
-24 Degrees F
Calibration
Automatic
Sensor Type
Heated Diode
For Refrigerant Group
CFC, HCFC, HFC
Sensitivity - General
0.05 oz/yr
Number of Batteries
4
Response Time
1 sec
Operating Humidity - Maximum
95 %
Operating Mode
Pinpoint
Includes Lamp
Lamp Included
Warm-Up Time
200 sec
Display Type
Digital
Units Measured
oz/yr

Description

Refrigerant Leak Detector, 3 Sensitivity Level, 0.05 oz/yr R-134a, 0.025 oz/yr R-22, For Use With All CFC, HFC, and HCFC Non-Flammable Refrigerants Including R12, R22, R134a, R404a, R410a, R502, R507 and Many Others, Includes Carrying Case, Sensor Filters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.