Zoro Homepage

Soft Carrying Case

  • Mfr # AC73

  • Zoro # G8003956


product price: $40.99
/ea

Key Features

For Use With
214001, 214002, C157, Mfg. No. C155
Includes
Carrying Strap
Features
Customizable Dividers, Interior and Exterior Pockets
Compatible Product Type
Meter Equipment
Overall Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC73
Zoro #
G8003956
UPC #
053533605273
Country of Origin
China

Dimensions

Overall Width
3 1/2 in
Overall Length
15 in
Overall Height
12 in

Details

Item
Soft Carrying Case
For Use With
214001, 214002, C157, Mfg. No. C155
Includes
Carrying Strap
Features
Customizable Dividers, Interior and Exterior Pockets
Compatible Product Type
Meter Equipment
Product Type
Carrying Case

Description

Soft Carrying Case, Product Type Carrying Case, Gas Type Not Applicable, Compatible Product Type Meter Equipment, Compatible with Manufacturer Model Number HVACKIT, TACK10, TACK20, TACK30, Features Customizable Dividers, Interior and Exterior Pockets, Includes Carrying Strap, Overall Height 12 in, Overall Width 3 1/2 in, Overall Length 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.