Zoro Homepage

Test and Check Kit

  • Mfr # TACK15

  • Zoro # G112183032


product price: $424.99
/ea
Free Shipping & Returns

Key Features

For Use With
System refrigerant charging calculations,Furnace Upkeep, Repair and Install
Cable Length
15 in
Material
Plastic
Features
18 in Gooseneck, Audible and Visual Tic Rate, Dual Purpose Probe Cover, Digital, Magnetic Mount, Selectable Units, Waterproof
Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TACK15
Zoro #
G112183032
UPC #
53533509465
Country of Origin
Korea, Republic of

Dimensions

Cable Length
15 in
Width
3 1/2 in

Details

For Use With
System refrigerant charging calculations,Furnace Upkeep, Repair and Install
Material
Plastic
Features
18 in Gooseneck, Audible and Visual Tic Rate, Dual Purpose Probe Cover, Digital, Magnetic Mount, Selectable Units, Waterproof
Voltage
750V AC - 1000V DC
Color
Yellow and Black, Yellow, Yellow and Grey
Includes
DL579, EM152, CD100A. PDT550, English manual, ATL55, AAC3, batteries (2-AAA, 2-9V, AB13), pouch, 45-degree coupler, and pressure tubing, Yes

Description

Convenient Test and Check Kit for quick testing. Includes True-RMS clamp meter, combustible leak detector, dual input manometer, NSF waterproof thermometer, and a carrying case.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.